Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0.01-3.5mm
Mfr # 1040SB
Zoro # G7763012
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features no through screw hole on the frame for high dust-resistance
- Dial Color Black
- Standards 3.5mm
- Overall Width 3
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 1040SB
- Zoro # G7763012
- UPC # 603908505402
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Width | 3 |
Height | 2.5 |
Overall Height | 2.5 |
Width | 3 |
Overall Length | 4.5 |
Length | 4.5 |
Details
Features | no through screw hole on the frame for high dust-resistance |
Item | DG0.01-3.5MM |
Dial Color | Black |
Standards | 3.5mm |
Weight | 0.5 |
Description
Dial Indicator,0.01-3.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION INSTRUMENTS Dial-Type Torque Wrench W/ Memory Pointer 600 Lb In., 3/8" Drive (PRED2F600HM)
- RIDGID Pipe Die Set, HS, NPT, 2 1/2 To 4 In, PK5 (38120)
- DEWALT 25LB Fib BLK Hammer (DWHT56146)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 4.50mm (C11373)
- MITUTOYO Holtest, Digimatic, 25-30mm (468-167)
- MITUTOYO Dial Tst Ind, .0001 In, .16 In, 15mm, BS, T (513-443-16A)
- MITUTOYO Dial Indicator, .001, 1 In, 3/8, FB (2416AB-10)
- MITUTOYO Dial Indicator, Fb, .0001-.25" (2356AB-10)
- MITUTOYO Dial indicator, 0.001-5 mm (2119AB-11)
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 (2109AB-10)
- MITUTOYO Caliper Dial, OD, Carbide, .2"/Rev 0-12" (505-750)
- Mitutoyo Dial Indicators