Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0.01-30mm
Mfr # 3052AB-19
Zoro # G7772340
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 30 mm
- Accuracy +/-0.025 mm
- Includes Limit Hands
- Reading Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 3052AB-19
- Zoro # G7772340
- UPC # 603908520139
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 78 mm |
Contact Point Dia. | 3 mm |
Dimension Type | Metric |
Stem Dia. | 8 mm |
Stem Thread Size | M2.5 x 0.45 |
Description
Dial Indicator,0.01-30mm, Range 0 to 30 mm, Graduations 0.01 mm, Accuracy +/-0.025 mm, Long Form Calibration Certificate No, AGD Number AGD 3, Back Type Flat, Dial Color White, Dial Reading 0-100, Dial Size 78 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 30 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock No, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 026 (326-00X)
- ROLATAPE Single Measuring Wheel, 24 In. L (RT312)
- DAYTON 6" Machine Vise with Fixed Base (4CPG3)
- PERFORMANCE TOOL Performance Tool Metric and SAE Stubby Adjustable Wrench 6 in. L 1 pc (W9108)
- MITUTOYO Dial Indicator, 0 to 20 mm Range, White (2050AB)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.060 In (513-442-16T)
- MITUTOYO Dial Test Indicator Black Face (513-443-16T)
- MITUTOYO Dial Indicator, 0 in to 1 in, White (2416A-10)
- MITUTOYO Dial Test Indicator (513-414-10E)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-402-10T)
- IGAGING Flexible Arm Magnetic Base with Dial Indicator Kit - 34-102 (34-102)
- Mitutoyo Indicators, Indicator Holders & Accessories