Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0.01-2.5mm
Mfr # 1231S-01
Zoro # G7764202
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features no through screw hole on the frame for high dust-resistance
- Dial Color Black
- Standards 2.5mm
- Width 1
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 1231S-01
- Zoro # G7764202
- UPC # 603908505501
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Width | 1 |
Overall Height | 1 |
Overall Length | 1.5 |
Overall Width | 1 |
Height | 1 |
Length | 1.5 |
Details
Features | no through screw hole on the frame for high dust-resistance |
Item | DIAL INDICATOR, 0.01-2.5MM |
Dial Color | Black |
Standards | 2.5mm |
Weight | 1 |
Description
Dial Indicator,0.01-2.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (80196D2B72360)
- BOSCH Clay Spade, Spline, 16in.L, PK3 (HS1822B3)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-49155)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 14.00mm (C21172)
- MITUTOYO Dial Indicator, 0 to 10 mm Range, Yellow (2046A-01)
- MITUTOYO DIAL TI, BASIC SET, STANDARD (COMPACT), .008 IN, .0001 IN GRAD, WHITE (513-463-10E)
- MITUTOYO Dial Indicator, Fb, .0001-.008" (2910AB-10)
- MITUTOYO Dial Indicator (1911AB-10)
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.040 In (513-518-10T)
- MITUTOYO Holtest, Digi, Head Set, 0.8"-2" (468-978)
- MITUTOYO Dial Indicator, Fb, .0001-.25" (2356AB-10)
- Mitutoyo Dial Indicators