Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0.01-10mm
Mfr # 2310A-10
Zoro # G7771263
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 10 mm
- Accuracy +/-0.015 mm
- Includes Limit Hands
- Reading Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 2310A-10
- Zoro # G7771263
- UPC # 603908392309
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 57 mm |
Stem Dia. | 8 mm |
Dimension Type | Metric |
Stem Thread Size | M2.5 x 0.45 |
Description
Dial Indicator,0.01-10mm, Range 0 to 10 mm, Graduations 0.01 mm, Accuracy +/-0.015 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 10 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock No, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 4 Pockets (5171PS)
- IRWIN Wood Chisel, 3/4 x 4-1/2 In, Blue (M44434N)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C07504P4--21)
- ABB Crimping Tool Die (13477)
- MITUTOYO Dial Indicator, 0 to 10mm, 0-50-0 (2047A)
- MITUTOYO Snap Gage, Dial (201-151)
- MITUTOYO Dial Test Indicator (513-443-10T)
- MITUTOYO Caliper, Dial, 1mm/Rev, 0-200mm, 0.01mm (505-733)
- MITUTOYO Dial Indicator, 0 to 10 mm, White (2046A-60)
- MITUTOYO Dial Test Indicator. (513-515-10T)
- MITUTOYO Dial Indicator (1911AB-10)
- Mitutoyo Indicators, Indicator Holders & Accessories