Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0.01-10mm
Mfr # 2046A-09
Zoro # G7770091
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 10 mm
- Accuracy +/-0.015 mm
- Includes Limit Hands
- Reading Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 2046A-09
- Zoro # G7770091
- UPC # 603908391708
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 57 mm |
Dimension Type | Metric |
Stem Dia. | 8 mm |
Stem Thread Size | M2.5 x 0.45 |
Description
Dial Indicator,0.01-10mm, Range 0 to 10 mm, Graduations 0.01 mm, Accuracy +/-0.015 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 10 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Plain, Bezel Lock No, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 11/16 in Size, Standard Socket, Black Phosphate (49-66-6205)
- KNIPEX Mechanic Pliers, 8" Long Nose Pliers (38 81 200 A)
- HALDER SUPERCRAFT Hammer Tip, 4 In, Hard, White (3508100)
- KLEIN TOOLS #2 Combo Tip Driver, 4-Inch Fixed Blade (7324)
- MITUTOYO Dial Indicator, Fb, .0001-.008" (2910AB-10)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923AB-10)
- MITUTOYO Dial indicators, 0.01-25 mm (2056A-01)
- MITUTOYO Dial indicators, 0.001-1 mm (2110AB-70)
- MITUTOYO Snap Gage, Dial (201-154)
- MITUTOYO Univ Dial Test Ind (513-302-10E)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-25.4mm/0-1.0" 0.01mm/0.0005" Digital Indicator (5260-1110)
- Mitutoyo Dial Indicators