Shop All Dial Indicators
Mitutoyo
Dial Indicator, .001-.1"
Mfr # 1921AB-10
Zoro # G7769671
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.1 in
- Accuracy +/-0.001 in
- Reading Balanced
- Bearing Type Jeweled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 1921AB-10
- Zoro # G7769671
- UPC # 603908587316
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 40 mm |
Contact Point Dia. | 3 mm |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Description
Dial Indicator,.001-.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 300 ft. Open Reel Tape Measure, 1/2" Blade (N6300)
- WESTWARD Demolition Phillips Screwdriver #1 Square (401M14)
- CARMEX Threading Insert, 16 ER 11.5 NPT BMA (16 ER 11.5 NPT BMA)
- GREENLEE Crimping Tool, Li-Ion, 12 tons Force (EK1240LX11)
- MITUTOYO Holtest, Type Ii, R, 0.65" - 0.8" (368-865)
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (1925AB-10)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A-10)
- MITUTOYO Dial Indicator, 0 to 20 mm, Yellow (2050A-01)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A)
- MITUTOYO Dial Indicator, 0 to 3 In, 0-100 (4887A-19)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-35)
- Mitutoyo Indicators, Indicator Holders & Accessories