Shop All Dial Indicators
Mitutoyo
Dial Indicator, .001-.1"
Mfr # 1921A-10
Zoro # G7769610
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.1 in
- Accuracy +/-0.001 in
- Reading Balanced
- Bearing Type Jeweled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 1921A-10
- Zoro # G7769610
- UPC # 603908593867
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 40 mm |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Description
Dial Indicator,.001-.1 In., Range 0 in to 0.1 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-20-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.04 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Fowler 54-440-775-1 Digi-Pro Electronic Protractor (54-440-775-1)
- CLE-LINE Collet (Combined Cap & Guide) For Quick-Set 2pc Die System For Size 5/16" 0553 Cle-Line #5 (C66776)
- HUSQVARNA START CAPACITOR 800UF 150V (593550601)
- OSG Die Item, 1/4"-20 Die Thread, 1-1/2" W (2706100)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.2mm (513-405-10E)
- MITUTOYO Micrometer, Outside, Anvils, 100mm (104-139A)
- MITUTOYO Dial Indicator, Long Stem 0-100, .01 (2048A-10)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-50-0 (1411A)
- MITUTOYO DIAL TI, BASIC SET, STANDARD (COMPACT), .03 IN, .0005 IN GRAD, WHITE (513-462-10E)
- MITUTOYO Dial Indicator, Fb, .0001-.25" (2356AB-10)
- AMPG Brown and Sharpe Tip, Carbide, 0.04X1-7/16 (Z6645)
- Mitutoyo Precision Measuring Tools