Shop All Dial Indicators
Mitutoyo
Dial Indicator, .0005-.125", Range: 0.125"
Mfr # 1506AB
Zoro # G7766722
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005"
- Range 0.125"
- Features Stem Dia. 3/8" #4-48 UNF Thread; Flat-Back
- Accuracy +/-0.0005"
- Series 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 1506AB
- Zoro # G7766722
- UPC # 603908505563
- Country of Origin Japan
- Category Dial Indicators
Details
Graduations | 0.0005" |
Range | 0.125" |
Features | Stem Dia. 3/8" #4-48 UNF Thread; Flat-Back |
Accuracy | +/-0.0005" |
Series | 1 |
Dial Reading | 0-50 |
Item | Dial Indicator,.0005-.125" |
Description
Dial Indicator,.0005-.125 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 in. 80 Tooth Aluminum Cutting Circular Saw Blade (1 in. Arbor) (48-40-4370)
- CAMPBELL HAUSFELD Impact Wrench, Composite, 1/2" (TL140200AV)
- LISLE TP55 Torx Plus Bit (81100)
- CRESCENT LUFKIN 1/2" x 8' Mezurall® Chrome Case Yellow Clad Power Return Tape Measure (W928)
- MITUTOYO Holtest, Digimatic, I/M 0.5" - 0.65" (468-264)
- MITUTOYO DIAL TI, FULL SET, TILTED, 0.4 mm, 0.002 mm GRAD, YELLOW DIAL (513-446-16T)
- MITUTOYO Quickmike, Inch/mm (422-421-20)
- MITUTOYO Dial Indicator, 0 to 20 mm Range, White (2050AB)
- MITUTOYO Holtest, Digimatic, 8-10mm (468-162)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.100 In (513-504-10E)
- CENTRAL TOOLS INDICATOR (CE4374)
- Mitutoyo Dial Indicators