Shop All Dial Indicators
Mitutoyo
Dial Indicator, .0005-.125"
Mfr # 2922A
Zoro # G7771692
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.125 in
- Accuracy +/-0.0005 in
- Reading Balanced
- Bearing Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 2922A
- Zoro # G7771692
- UPC # 603908406037
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 57 mm |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Description
Dial Indicator,.0005-.125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 17/64 (43617)
- DEWALT 25mm SGL Snap Off Knife (DWHT10045)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4934)
- APEX TOOL GROUP Bit 1/4 Hex Pwr Dr #2 Ph 1-15/16" 49Mm (492X)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.100 In (513-504-10E)
- MITUTOYO Dial Test Indicator Black Face (513-443-16T)
- MITUTOYO Dial indicator, 0.01-10 mm (2046A-80)
- MITUTOYO Dial indicator, 0.001-5 mm (2119AB-11)
- MITUTOYO Dial Indicator, 0 in to 0.1 in, Balanced (1671AB)
- MITUTOYO Dial Test Indicator Set, 3/8" Dial, White (513-907-10E)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7031-5)
- Mitutoyo Precision Measuring Tools