Shop All Dial Indicators
Mitutoyo
Dial Indicator, .0005-.1"
Mfr # 1670AB
Zoro # G7767510
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features no through screw hole on the frame for high dust-resistance
- Dial Color Black
- Standards .1"
- Overall Height 2.5
- Length 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 1670AB
- Zoro # G7767510
- UPC # 603908524571
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Height | 2.5 |
Length | 6.5 |
Width | 2.5 |
Overall Length | 6.5 |
Height | 2.5 |
Overall Width | 2.5 |
Details
Features | no through screw hole on the frame for high dust-resistance |
Item | .0005-.1INC2 |
Dial Color | Black |
Standards | .1" |
Weight | 0.5 |
Description
Dial Indicator,.0005-.1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PSS50 Pneumatic 16-Gauge 2" Medium Crown Stapler (PSS50)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, BSPP (243612-RP3/8)
- ELESA Zinc-plated steel threaded stud, BT.25 p-1/4-20x3/4 (BT-p (inch sizes))
- CLE-LINE Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (C23530)
- MITUTOYO Dial Indicator, 0 to 20 mm, Yellow (2050A-01)
- MITUTOYO Dial Test Indicator, 40mm Dial, Yellow (513-405-10H)
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- MITUTOYO Holtest, Digimatic, 2.5" - 3" (468-271)
- MITUTOYO Snap Gage, Dial (201-151)
- MITUTOYO Dial Indicator (1911AB-10)
- AMPG Dial Indicator Contact Point, Ring (Z9414)
- Mitutoyo Indicators, Indicator Holders & Accessories