Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0.002-0.5mm, Graduations: 0.002mm
Mfr # 1010AB-11
Zoro # G7762470
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.002mm
- Range 0.5mm
- Features ANSI Standard; Stem dia. 3/8" #4-48 UNF Thread; Yellow Dial Face; Flat Back
- Accuracy +/-0.002mm
- Series 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 1010AB-11
- Zoro # G7762470
- UPC # 603908527473
- Country of Origin Japan
- Category Dial Indicators
Details
Graduations | 0.002mm |
Range | 0.5mm |
Features | ANSI Standard; Stem dia. 3/8" #4-48 UNF Thread; Yellow Dial Face; Flat Back |
Accuracy | +/-0.002mm |
Series | 1 |
Dial Reading | 0-20 |
Item | Dial Indicator,0.002-0.5mm |
Description
Dial Indicator,0.002-0.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Reversible Ratcheting Combination Wrench (WRN56008)
- SUBURBAN BOLT AND SUPPLY 3/8 SHORT ARM HEX KEY (A05402400SA)
- GEDORE Hexagon Allen Key, 5mm (42 5)
- RIDGID Spacer (93460)
- MITUTOYO Univ Dial Test Ind (513-302-10E)
- MITUTOYO Holtest (368-004)
- MITUTOYO Dial Indicator, Fb, .001-1" (2417AB)
- MITUTOYO Holtest, Digi, Head Set, 0.8"-2" (468-978)
- MITUTOYO Holtest, Digimatic, 25-30mm (468-167)
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 (2109A-10)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.8mm (513-404-10E)
- Mitutoyo Precision Measuring Tools