Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0.002-0.5mm
Mfr # 1011S-11
Zoro # G7762568
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features no through screw hole on the frame for high dust-resistance
- Dial Color Black
- Standards 0.5mm
- Length 4.5
- Overall Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 1011S-11
- Zoro # G7762568
- UPC # 603908507413
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Length | 4.5 |
Overall Length | 4.5 |
Width | 3 |
Height | 2.5 |
Overall Width | 3 |
Overall Height | 2.5 |
Details
Features | no through screw hole on the frame for high dust-resistance |
Item | DIAL INDICATOR, 0.002-0.5MM |
Dial Color | Black |
Standards | 0.5mm |
Weight | 0.5 |
Description
Dial Indicator,0.002-0.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Spreader, 1 tons (S2000A)
- NUPLA Sledge Hammer, 2-1/2 lb., 12 In, Fiberglass (6894126)
- SUNEX End Wrench Set, Double Box, SAE, 5 pcs. (9950)
- WESTWARD Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPTF (5TWX0)
- MITUTOYO Holtest, Digimatic, 50-63mm (468-170)
- MITUTOYO Dial indicator, 0.01-5 mm (2044A-09)
- MITUTOYO Dial indicators, 0.01-10 mm (2046AB-11)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-412-10T)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-402-10T)
- MITUTOYO Mitutoyo 136076 1 mm dia. Steel Ball Contact Point with Test Indicator (136076)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (709AZ)
- Mitutoyo Dial Indicators