Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0.001-1mm
Mfr # 1109AB-10
Zoro # G7763417
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 mm
- Range 0 to 1 mm
- Accuracy +/-0.007 mm (Overall), +/-0.001 mm (First 2.5 Revolutions)
- Includes Limit Hands
- Reading Balanced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 1109AB-10
- Zoro # G7763417
- UPC # 603908509790
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 40 mm |
Stem Dia. | 8 mm |
Dimension Type | Metric |
Stem Thread Size | M2.5 x 0.45 |
Description
Dial Indicator,0.001-1mm, Range 0 to 1 mm, Graduations 0.001 mm, Accuracy +/-0.007 mm (Overall), +/-0.001 mm (First 2.5 Revolutions), Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Flat, Dial Color White, Dial Reading 0-100-0, Dial Size 40 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 1 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.2 mm, Reading Balanced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 6"/150mm Xtra-Value Cal Electronic Caliper with Regular Display (541011502)
- VULCAN C-Clamp Heavy Duty 6In (JL27365)
- ROTHENBERGER Cutter Wheel Replacement, PK2 (70017B)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-122)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-100 (2416A-10CAL)
- MITUTOYO Dial Indicator, 0 to 10 mm Range, Yellow (2046A-01)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.030 In (513-452-10E)
- MITUTOYO Digimatic Holtest, Set 6-12mm (468-981)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923AB-10)
- MITUTOYO DIAL TI, BASIC SET, STANDARD (COMPACT), .03 IN, .0005 IN GRAD, WHITE (513-462-10E)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A5Z)
- Mitutoyo Indicators, Indicator Holders & Accessories