Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0.001-1mm
Mfr # 1109A-10
Zoro # G7763408
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features no through screw hole on the frame for high dust-resistance
- Standards 1mm
- Dial Color Black
- Overall Width 1
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 1109A-10
- Zoro # G7763408
- UPC # 603908507444
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Width | 1 |
Width | 1 |
Overall Length | 1.5 |
Length | 1.5 |
Overall Height | 1 |
Height | 1 |
Details
Features | no through screw hole on the frame for high dust-resistance |
Item | DG0.001-1MM |
Standards | 1mm |
Dial Color | Black |
Weight | 1 |
Description
Dial Indicator,0.001-1mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Carbide-Tipped Plunge Saw Blade 6-1/2 (B-07353)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 9800 rpm (2135PTIMAX)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D91)
- OCHSENKOPF Spare Handle, Ash, 360mm (OX E-78 E-0380)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-50-0 (1411A)
- MITUTOYO Dial Indicator, 0 in to 0.5 in, White (2358A-10)
- MITUTOYO Dial indicator, 0.001-4 in (3428AB-19)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-472-10E)
- MITUTOYO Tension Gage, Dial, 0.3-3N (546-118)
- AMPG Uni-Caliper Kit 416SS USA (Z9020-SS)
- Mitutoyo Indicators, Indicator Holders & Accessories