Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0.001-0.1mm, Graduations: 0.001mm
Mfr # 1900AB-72
Zoro # G7769531
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001mm
- Range 0.1mm
- Features Stem Dia. 8mm, M2.5 x 0.45 Thread; Unique Shock-Proof Mechanism is Incorporated; Compact One Revolution Type for Error-Free Reading; Shockproof Type; Flat Back; Dustproof Type
- Accuracy +/-0.006mm
- Bearing Type Jeweled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 1900AB-72
- Zoro # G7769531
- UPC # 603908511618
- Country of Origin Japan
- Category Dial Indicators
Details
Graduations | 0.001mm |
Range | 0.1mm |
Features | Stem Dia. 8mm, M2.5 x 0.45 Thread; Unique Shock-Proof Mechanism is Incorporated; Compact One Revolution Type for Error-Free Reading; Shockproof Type; Flat Back; Dustproof Type |
Accuracy | +/-0.006mm |
Bearing Type | Jeweled |
Series | 1 |
Dial Reading | 50-0-50 |
Item | Dial Indicator,0.001-0.1mm |
Description
Dial Indicator,0.001-0.1mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.84 In, 7.56 In (225-USS)
- GEARWRENCH 1/4" Drive 90-Tooth Locking Flex Head Teardrop Ratchet 7" (81015T)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-147)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (1UKF2)
- MITUTOYO Dial Test Indicator. (513-515-10T)
- MITUTOYO Dial Indicator, 0 to 10 mm Range, Yellow (2046A-01)
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.100 In (513-504-10T)
- MITUTOYO Dial Indicator, 0 to 0.125" Range, White (1507A)
- MITUTOYO Dial indicator, 0.01-5 mm (2044A-09)
- MITUTOYO Dial Indicator, 0 to 4" Range, 78mm Dial (3428A-19)
- MITUTOYO DIAL TI, BASIC SET, STANDARD (COMPACT), .008 IN, .0001 IN GRAD, WHITE (513-463-10E)
- Mitutoyo Dial Indicators