Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 5mm, 0-100
Mfr # 1160A
Zoro # G3523143
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 5 mm
- Features 8mm Stem
- Accuracy +/-0.016 mm
- Includes Limit Hands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 1160A
- Zoro # G3523143
- UPC # 603908025948
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 40 mm |
Contact Point Dia. | 3 mm |
Stem Dia. | 8 mm |
Dimension Type | Metric |
Stem Thread Size | M2.5 x 0.46 |
Description
Back Plunger Dial Indicator, Range 0 to 5 mm, Graduations 0.01 mm, Accuracy +/-0.016 mm, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Non-Removable Flat, Dial Color White, Dial Reading 0-100, Dial Size 40 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 5 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-11 Carbon Steel Plug Hand Tap (DWTP5/8-11)
- CEMENTEX 1/4 SqDr 30-150 In-Lbs TW (30150UTW14I)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-10MM)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWE6)
- MITUTOYO Holtest, Digimatic, I/M 0.5" - 0.65" (468-264)
- MITUTOYO Mitutoyo Dial Indicator, 0 to 1 In, 0-100 (64PKA079B)
- MITUTOYO Dial Indicator, 0 to 0.125" Range, White (1507A)
- MITUTOYO Holtest, Ratchet, 2.0" - 2.5" (368-270)
- MITUTOYO Holtest, Digimatic, 1.2" - 1.6" (468-268)
- MITUTOYO Dial Indicator, 0.002-0.5mm (1011S-11)
- AMPG Interapid Tip, Ruby, 2mm X 1-3/4 (Z6307)
- Mitutoyo Indicators, Indicator Holders & Accessories