Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 3 In, 0-100
Mfr # 4887A-19
Zoro # G2083952
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 3 in
- Features Glare Free Scratch Resistant Crystal
- Accuracy +/-0.001 in, +/-0.005 in (Overall)
- Includes Limit Pin; Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 4887A-19
- Zoro # G2083952
- UPC # 603908406501
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 92 mm |
Contact Point Dia. | 3 mm |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Description
The Mitutoyo 4887S-19 Dial Indicator is the ideal tool for measuring, setting and checking. With a 0 to 3 in range, you can use it on almost any application. The dial indicator has a 0.001 in graduation for accuracy, with an overall resolution of +/-0.005 in. It features a continuous reading dial that goes from 0 to 100 with white markings on a back plunger design. The crystal is glare free and scratch resistant so you don't have to worry about it being damaged while working on your project. This Mitutoyo Dial Indicator is the essential measuring tool you need for precision work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Pad (151284-00SV)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 5/8 (52440)
- KODIAK CUTTING TOOLS .4755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481135)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-R)
- MITUTOYO Dial Indicator, Fb, .0001-.25" (2356AB-10)
- MITUTOYO Dial Test Indicator Black Face (513-443-16T)
- MITUTOYO Micrometer, Outside, Anvils, 100mm (104-139A)
- MITUTOYO Holtest, Type Ii, R, 0.8" - 1.0" (368-866)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.2mm (513-405-10E)
- MITUTOYO Dial Indicator, 0 in to 0.1 in, Balanced (1671AB)
- MITUTOYO Dial Indicator, 0 in to 3 in, White (3426A-19)
- Mitutoyo Dial Indicators