Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 20 mm, Yellow
Mfr # 2050A-01
Zoro # G702668130
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 20 mm
- Accuracy +/-0.01 mm
- Reading Continuous
- Bearing Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 2050A-01
- Zoro # G702668130
- UPC # 603908712329
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Stem Thread Size | #4-48 |
Stem Dia. | 0.38 in |
Dimension Type | Metric |
Dial Size | 57 mm |
Contact Point Dia. | 3 mm |
Description
Dial Indicator, Range 0 to 20 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Non-Removable Flat, Dial Color Yellow, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 20 mm, Minimum Measurement - mm 0 mm, Operation Type Lug Back, Range per Revolution 1 mm, Reading Continuous, Bearing Type Plain, Bezel Lock Yes, Contact Point Dia. 3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Paddle, No-Lock (6117-31)
- ARTU Rod Saw Blade, Tungsten Carbide Grit, 12In (01740)
- REMCO Mini Hand Scoop, 16 oz, Yellow (63006)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- MITUTOYO Holtest, Digimatic, 50-63mm (468-170)
- MITUTOYO Dial Indicator, 0 to 10 mm, White (2046A-60)
- MITUTOYO Dial Indicator, Fb, .0001-.008" (2910AB-10)
- MITUTOYO Holtest, Type Ii, R, 0.8" - 1.0" (368-866)
- MITUTOYO Dial Indicator, .0001-.05" C2 (2804AB-10)
- MITUTOYO Dial Indicator, 0 in to 0.5 in, White (2358A-10)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In (74.111370)
- Mitutoyo Precision Measuring Tools