Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 1mm, 50-0-50
Mfr # 1960A
Zoro # G4383513
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 1 mm
- Features Stem Dia. 8mm, M2.5x0.45 Thread; One Revolution Type; Shockproof Type; Back Plunger Type Dial Gauges are Suitable for Mounting onto Leveling Machine Tool Tables or Inspection Jigs and for Use in Small Spaces where the Graduations of Standard Dial Gauges are Difficult to See
- Accuracy +/-0.014 mm
- Includes Limit Hands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 1960A
- Zoro # G4383513
- UPC # 603908062783
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 40 mm |
Contact Point Dia. | 3 mm |
Stem Dia. | 8 mm |
Stem Thread Size | M2.5 x 0.45 |
Dimension Type | Metric |
Description
Back Plunger Dial Indicator, Range 0 to 1 mm, Graduations 0.01 mm, Accuracy +/-0.014 mm, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Non-Removable Flat, Dial Color Yellow, Dial Reading 50-0-50, Dial Size 40 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 1 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 1.27 mm, Reading Balanced, Bearing Type Jeweled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 9/16 " L.60 mm (03450034)
- ANVIL 295 10 GAL DBL BOLT PIPE CLAMP (0500376140)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (39098D2B123685)
- GEARWRENCH 7/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86951)
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-406-10T)
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (2803AB-10)
- MITUTOYO 0.03 in. Vertical Dial Test Indicator Full Set (MI435707)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.100 In (513-504-10E)
- MITUTOYO Dial Indicator, 0 in to 0.1 in, Balanced (1671AB)
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (01489022)
- Mitutoyo Indicators, Indicator Holders & Accessories