Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 1mm, 0-100-0
Mfr # 2109AB-10
Zoro # G4383556
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 mm
- Range 0 to 1 mm
- Features The Stem Spindle is Made of High-Strength Quench-Hardened Stainless Steel Which Resists Strenuous Use; The Grand Gear Uses Stainless Steel that is Resistant to Wear and Deformation; Application of a Hard Coating on the Surface of the Crystal Makes the Gauge Highly Scratch-Resistant and Chemical-Resistant; Stem Dia. 8mm M2.5 x 0.45 Thread; Flat-Back; Shockproof Type
- Accuracy +/-0.005 mm
- Includes Limit Hands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 2109AB-10
- Zoro # G4383556
- UPC # 603908362128
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 57 mm |
Contact Point Dia. | 3 mm |
Stem Dia. | 8 mm |
Stem Thread Size | M2.5 x 0.45 |
Dimension Type | Metric |
Description
Dial Indicator - Flat Back, Range 0 to 1 mm, Graduations 0.001 mm, Accuracy +/-0.005 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat, Dial Color Yellow, Dial Reading 0-100-0, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 1 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.2 mm, Reading Balanced, Bearing Type Jeweled, Bezel Lock No, Case Type Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (4LXJ3)
- BONDHUS GoldGuard/BriteGuard Plated Balldriver L-Wrench, 2PK (20399******)
- MORSE Carbide Hole Cutter, 1-5/8in. Hole, 1in. D (CTD26)
- SURTEK Octagonal 3-pound forged hammer (MARR3X)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.2mm (513-405-10E)
- MITUTOYO Mitutoyo 136076 1 mm dia. Steel Ball Contact Point with Test Indicator (136076)
- MITUTOYO Caliper, Dial, 1mm/Rev, 0-200mm, 0.01mm (505-733)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-402-10E)
- MITUTOYO Dial Indicator, 0 in to 0.5 in, White (2358A-10)
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- MITUTOYO Univ Dial Test Ind (513-302-10E)
- Mitutoyo Dial Indicators