Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 1mm, 0-100-0
Mfr # 2109A-10
Zoro # G3535743
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 mm
- Range 0 to 1 mm
- Features Lug Back
- Accuracy +/-0.005 mm
- Includes Limit Hands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 2109A-10
- Zoro # G3535743
- UPC # 603908357353
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 57 mm |
Stem Dia. | 8 mm |
Dimension Type | Metric |
Stem Thread Size | M2.5 x 0.45 |
Description
Dial Indicator - Lug Back, Range 0 to 1 mm, Graduations 0.001 mm, Accuracy +/-0.005 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100-0, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 1 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.2 mm, Reading Balanced, Bearing Type Jeweled, Bezel Lock No, Case Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK WRENCH ADJUSTABLE 4" CHROME (CL804)
- FLOW-RITE Flow-Rite MD-111 Crimp Clamp - 3/4" (MD-111)
- DORIAN Knurling Tool, Internal, 6 In OAL (IKT-75-4)
- WIDIA Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes (19944)
- MITUTOYO Dial Indicator (2414A)
- MITUTOYO Dial Indicator, Fb, .0005-.5" (2514AB)
- MITUTOYO Dial Indicator, 0 to 4" Range, 78mm Dial (3428A-19)
- MITUTOYO Dial Indicator, .001-.1" (1921A-10)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.100 In (513-504-10E)
- MITUTOYO Holtest, Digi, Head Set, 0.8"-2" (468-978)
- MAHR Dial Indicator, 0.0002" Graduations, White (4335900)
- Mitutoyo Precision Measuring Tools