Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 10mm, 0-50-0
Mfr # 2047A
Zoro # G4383565
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 10 mm
- Features The Stem Spindle is Made of High-Strength Quench-Hardened Stainless Steel Which Resists Strenuous Use; The Grand Gear Uses Stainless Steel that is Resistant to Wear and Deformation; Application of a Hard Coating on the Surface of the Crystal Makes the Gauge Highly Scratch-Resistant and Chemical-Resistant; Stem Dia. 8mm M2.5 x 0.45 Thread; With Lug Back
- Accuracy +/-0.013 mm
- Includes Limit Hands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 2047A
- Zoro # G4383565
- UPC # 603908385851
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 57 mm |
Dimension Type | Metric |
Stem Dia. | 8 mm |
Stem Thread Size | M2.5 x 0.45 |
Description
Dial Indicator - Lug Back, Range 0 to 10 mm, Graduations 0.01 mm, Accuracy +/-0.013 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-50-0, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 10 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Balanced, Bearing Type Plain, Bezel Lock No, Case Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" drive 6-point short impact socket 1-5/8" (10026)
- BAILEIGH INDUSTRIAL Dust Collector, 2,300 CFM Max Flow, 3 hp, 1 Phase (DC-2300B)
- KIPP Crank Handle To DIN 469 Square Socket Sw=17 +0, 3, A=160, H=131, Form:D Mach Handle Revol, Grey Cast (K0685.216X17)
- UNITED SCIENTIFIC Disposable Plastic Tweezers, Non-, PK100 (UNPTWZR-NS)
- MITUTOYO Dial Indicator, 0 in to 0.5 in, White (2358A-10)
- MITUTOYO Dial Tst Ind, .0001 In, .16 In, 15mm, BS, T (513-443-16A)
- MITUTOYO Quickmike, Inch/mm (422-421-20)
- MITUTOYO Dial indicator, 0.01-5 mm (2045AB)
- MITUTOYO Snap Gage, Dial (201-151)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923AB-10)
- MAHR Dial Test Indicator, Vert, 0 to 0.030 In (4302950)
- Mitutoyo Indicators, Indicator Holders & Accessories