Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 10mm, 0-100
Mfr # 2046A-11
Zoro # G4383574
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 10 mm
- Features 3/8 in Stem
- Accuracy +/- 0.013 mm (Overall), +/-0.01 mm
- Includes Limit Hands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 2046A-11
- Zoro # G4383574
- UPC # 603908404804
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 57 mm |
Contact Point Dia. | 3 mm |
Dimension Type | Metric |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Description
Dial Indicator - Lug Back, Range 0 to 10 mm, Graduations 0.01 mm, Accuracy +/- 0.013 mm (Overall), +/-0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color Yellow, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 10 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Jeweled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IREGA 92W/ 8 in. ERGONOMIC ADJ WRENCH (IR92W8)
- URREA Spare parts for hinge handle 5468H, 5468, 5467H, 5467, 5466H, 5466 (5466RS)
- DRILL AMERICA 4-5/8" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4625)
- ELESA Fold-away handle, VRTP.80+IR A-5/16 (VRTP+IR (inch sizes))
- MITUTOYO Quickmike, Inch/mm (422-421-20)
- MITUTOYO Holtest, Digimatic, I/M, 2" - 2.5" (468-270)
- MITUTOYO Dial indicators, 0.01-10 mm (2046AB-11)
- MITUTOYO Dial Indicator, .0001-.05" C2 (2804AB-10)
- MITUTOYO DIAL TI, FULL SET, TILTED, 0.4 mm, 0.002 mm GRAD, YELLOW DIAL (513-446-16T)
- MITUTOYO Snap Meter, Dial (523-132)
- AMPG Interapid Tip, Ruby, 2mm X 11/16 (Z6305)
- Mitutoyo Precision Measuring Tools