Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 10 mm, White
Mfr # 2046A-60
Zoro # G102668112
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 10 mm
- Accuracy +/-0.013 mm
- Reading Continuous
- Bearing Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 2046A-60
- Zoro # G102668112
- UPC # 603908711315
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Stem Thread Size | M2.5 x 0.45 |
Dimension Type | Metric |
Stem Dia. | 8 mm |
Dial Size | 57 mm |
Contact Point Dia. | 3 mm |
Description
Dial Indicator, Range 0 to 10 mm, Graduations 0.01 mm, Accuracy +/-0.013 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Non-Removable Back Lug, Dial Color White, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 10 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Lug Back, Range per Revolution 1 mm, Reading Continuous, Bearing Type Plain, Bezel Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54627)
- PFERD 6" Bi-Metal Hole Saw (29149)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Router Kit (2838-21)
- KNIPEX 16 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 400)
- MITUTOYO Dial Indicator, 0 in to 2 in, White (1167A)
- MITUTOYO Dial Indicator, .001-.1" (1921A-10)
- MITUTOYO Dial Test Indicator (513-414-10E)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50-0 (2417A)
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 (2109A-10)
- MITUTOYO Dial indicator, 0.01-5 mm (2045AB)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BZ)
- Mitutoyo Dial Indicators