Shop All Dial Indicators
This Product is Discontinued
Mitutoyo
Dial Indicator, 0 to 1 In, 100-0 (Discontinued)
Mfr # 2904A
Zoro # G0774514
Free Shipping & Returns
This Product is Discontinued
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Features Stem 3/8" Dia., #4-48 UNF Thread; Standard Type; With Lug Type; Reverse Reading Type
- Accuracy +/-0.001 in, +/-0.002 in (Overall)
- Includes Lug Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 2904A
- Zoro # G0774514
- UPC # 603908405924
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 57 mm |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Description
Dial Indicator - Lug Back, Range 0 in to 1 in, Graduations 0.001 in, Accuracy +/-0.001 in, +/-0.002 in (Overall), Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 100-0, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.