Shop All Dial Indicators
This Product is Discontinued
Mitutoyo
Dial Indicator, 0 to 1 In, 0-100 (Discontinued)
Mfr # 2416S-10
Zoro # G0315235
Free Shipping & Returns
This Product is Discontinued
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Features 3/8 in Stem
- Accuracy +/-0.001 in
- Contact Point Style Carbide Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 2416S-10
- Zoro # G0315235
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 57 mm |
Contact Point Dia. | 3 mm |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Description
When you need to measure small distances, the Mitutoyo 2416S-10 Dial Indicator is the tool for the job. It features a range of 0 in to 1 in and accuracy of +/-0.001 in. The dial indicator has a 3/8" stem with graduations at 0.001". Its continuous reading goes from 0 to 100, while its 57 mm dial size means it is easy to read. The white dial color makes it highly visible against darker backgrounds or objects that are being measured. The lug back ensures that the tool stays securely on your workbench without slipping off when measurements are taken. With this Mitutoyo Dial Indicator, measuring will be quick and easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.