Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 1 In, 0-100
Mfr # 2416ACAL
Zoro # G5974631
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Features Lug Back
- Accuracy +/-0.001 in
- Includes Limit Hands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 2416ACAL
- Zoro # G5974631
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 57 mm |
Contact Point Dia. | 3 mm |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Stem Thread Size | M2.5 x 0.45 |
Description
If you need to take precise measurements, the Mitutoyo 2416SCERT Dial Indicator is a must-have. This 0 to 1 inch dial indicator has a lug back and continuously reads from 0 to 100. It has an accuracy of +/-0.001 in. The 57 mm dial size makes it easy to read the graduations on this white dial indicator. The continuous reading dial allows for accurate readings every time, even if you let go of the trigger. Whether you are taking small or large measurements, the Mitutoyo 2416SCERT Dial Indicator will be your new best friend when it comes to measuring accurately and precisely.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip (HCBG14T)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 13mm (80135D)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62035)
- KYOCERA Rectangle LOGU Carbide (LOGU030310ERGMPR1525)
- MITUTOYO Dial Indicator, 0 in to 0.5 in, White (2358A-10)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50-0 (2417A)
- MITUTOYO Mitutoyo Dial Indicator, 0 to 1 In, 0-100 (64PKA079B)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776A)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.008 In (513-403-10T)
- MITUTOYO Holtest, Digimatic, 8-10mm (468-162)
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2015792)
- Mitutoyo Indicators, Indicator Holders & Accessories