Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 0.8mm Range, yellow
Mfr # 2929A
Zoro # G0581511
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 0.8 mm
- Features Standard One Revolution Type for Error-Free Reading
- Accuracy +/-0.009 mm
- Includes Limit Hands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 2929A
- Zoro # G0581511
- UPC # 603908370697
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 57 mm |
Contact Point Dia. | 3 mm |
Stem Thread Size | M2.5 x 0.45 |
Dimension Type | Metric |
Stem Dia. | 8 mm |
Description
Dial Indicator - Lug Back, Range 0 to 0.8 mm, Graduations 0.01 mm, Accuracy +/-0.009 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 40-0-40, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 0.8 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Balanced, Bearing Type Jeweled, Bezel Lock No, Case Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 141 Npt Hs Ci (38125)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 13 x 160 mm (48-20-8063)
- ULLMAN Magnetic Pick-Up Tool, 5-7/8in.L, 2 lb. (NO. 15X)
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 6 3/32 in L (J4990-6MXL)
- MITUTOYO Holtest, Digi, Head Set, 0.8"-2" (468-978)
- MITUTOYO Dial Indicator, 0 to 4" Range, 78mm Dial (3428A-19)
- MITUTOYO Dial Indicator, 0 to 0.025 In, 0-5-0 (2803A-10)
- MITUTOYO Dial indicator, 0.001-1 in (3416AB)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50-0 (2417A)
- MITUTOYO Tension Gage, Dial, 0.3-3N (546-118)
- MITUTOYO Dial Indicator, 0.01-5mm (1045AB-01)
- Mitutoyo Precision Measuring Tools