Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 0.8mm, 40-0-40
Mfr # 2929AB-62
Zoro # G3515565
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 0.8 mm
- Features Standard One Revolution Type for Error-Free Reading; Stem Dia 8mm, M2.5 x 0.45 Thread; Flat Back; Shockproof Type; Dustproof Type
- Accuracy +/-0.009 mm
- Includes Limit Hands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 2929AB-62
- Zoro # G3515565
- UPC # 603908385882
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 57 mm |
Dimension Type | Metric |
Stem Dia. | 8 mm |
Stem Thread Size | M2.5 x 0.45 |
Description
Dial Indicator - Flat Back, Range 0 to 0.8 mm, Graduations 0.01 mm, Accuracy +/-0.009 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat, Dial Color White, Dial Reading 40-0-40, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 0.8 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Balanced, Bearing Type Plain, Bezel Lock No, Case Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Bolt Cutters Tubular Handles 18" (ETBC18)
- URREA 7 MMFull polished 12-point combination wrench (1207M)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (HTS-3-1PK)
- GROZ Handle Sledge Hammers, 12 lb., 36" (34519)
- MITUTOYO Dial indicator, 0.01-5 mm (2044A-09)
- MITUTOYO Zero Setter, 0 to 0.125" Range, White (950-111)
- MITUTOYO Dial Indicator, 0.01-5mm (1045AB-01)
- MITUTOYO Dial Test Indicator (513-446-10A)
- MITUTOYO Holtest (368-004)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.016 In (513-443-10A)
- MITUTOYO Snap Meter, Dial, 0-1" (523-131)
- Mitutoyo Indicators, Indicator Holders & Accessories