Shop All Dial Indicators
This Product is Discontinued
Mitutoyo
Dial Indicator, 0 to 0.500 In, 0-100 (Discontinued)
Mfr # 2414S
Zoro # G8907726
Free Shipping & Returns
This Product is Discontinued
Key Features
- Graduations 0.001 in
- Range 0 in to 0.5 in
- Accuracy +/-0.001 in
- Contact Point Style Carbide Ball
- Reading Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 2414S
- Zoro # G8907726
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 57 mm |
Contact Point Dia. | 3 mm |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Description
Dial Indicator - Lug Back, Range 0 in to 0.5 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Plain, Bezel Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.