Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 0.250 In, 0-50-0
Mfr # 1411A
Zoro # G3534937
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.25 in
- Features Lug Back
- Accuracy +/-0.001 in
- Contact Point Style Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 1411A
- Zoro # G3534937
- UPC # 603908505549
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 40 mm |
Contact Point Dia. | 3 mm |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Stem Thread Size | M2.5 x 0.45 |
Description
The Mitutoyo 1411S Dial Indicator has a lug back design, which makes it easy to use. It also comes with a wide range of functions that will ensure you get accurate measurements. The dial indicator is designed for taking precise measurements on the workbench or in the field. It features a balanced dial reading of 0-50-0 and has an accuracy of +/-0.001 in. With graduations of 0.001 in., this white dial indicator measures from 0 in to 0.250 in.. This 40 mm white dial indicator has lug back design for added convenience when reading measurements off the instrument's scale. When it comes to quality, precision and durability, there is no better choice than the Mitutoyo 1411S Dial Indicator - Lug Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RPNS1)
- STARRETT 4-3/4" (121mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0434)
- KO-KEN Extension Spark Plug Socket 16mm 6 Point 180mm Spring Clip 3/8 Sq. Drive (3300C.180-16)
- PANDUIT 8 1/4 in Crimper 26 to 10 AWG (CT-1002)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776ACAL)
- MITUTOYO Dial Indicator, 0 to 10 mm Range, Yellow (2046A-01)
- MITUTOYO Dial Test Indicator (513-446-10A)
- MITUTOYO Dial Indicator, .001-.1" (1921A-10)
- MITUTOYO Dial Indicator, 0 in to 0.1 in, Balanced (1671AB)
- MITUTOYO Dial Test Indicator Set, 3/8" Dial, White (513-907-10E)
- HHIP 0.8mm X 0.01mm Metric Dial Test Indicator (4400-1004)
- Mitutoyo Indicators, Indicator Holders & Accessories