Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 0.250 In, 0-100
Mfr # 1410A-10CAL
Zoro # G6015791
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.25 in
- Features Lug Back
- Accuracy +/-0.001 in
- Includes Limit Hands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 1410A-10CAL
- Zoro # G6015791
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 40 mm |
Dimension Type | Inch |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Description
Dial Indicator - Lug Back, Range 0 in to 0.25 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate Yes, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.25 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 4 Piece Plier Set Ergonomic Handle (J200XLS)
- OTC 3/4 in Drive, 4-1/8" 8 pt SAE Socket, 8 Points (1940)
- WESTWARD Nut Driver, 12.0mm, Solid, Tee, 9-1/16 in. (30RZ24)
- IRWIN BIT DRILL TURBOMAX 5/32"" (73310)
- MITUTOYO Quickmike, Inch/mm (422-421-20)
- MITUTOYO Dial Indicator, 543, Digimatic, 1 In/25.4mm (543-852A)
- MITUTOYO Dial Tst Ind, .0001 In, .008 In, 15mm, BS, V (513-453-10E)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.060 In (513-442-16T)
- MITUTOYO Dial indicator, 0.001-5 mm (2119AB-11)
- MITUTOYO Holtest (368-004)
- AMPG Interapid Tip, Carbide, 0.06 X 11/16 (Z6690)
- Mitutoyo Precision Measuring Tools