Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 0.1mm Range, Yellow
Mfr # 2972AB
Zoro # G0581679
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 1 mm
- Features Standard One Revolution Type for Error-Free Reading; Stem Dia 8mm, M2.5 x 0.45 Thread; Flat Back; Shockproof Type; Dustproof Type
- Accuracy +/-0.008 mm
- Includes Limit Hands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 2972AB
- Zoro # G0581679
- UPC # 603908589310
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 57 mm |
Stem Thread Size | M2.5 x 0.45 |
Dimension Type | Metric |
Stem Dia. | 8 mm |
Description
Dial Indicator - Flat Back, Range 0 to 1 mm, Graduations 0.01 mm, Accuracy +/-0.008 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat, Dial Color Yellow, Dial Reading 50-0-50, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 1 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 1.4 mm, Reading Balanced, Bearing Type Plain, Bezel Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Retrieving Magnt150#Pull (07542)
- KIPP Adjustable Handle Size: 2, M06X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X40)
- DEWALT Screwdriver Bit, 1/4" Shank Size, PK5 (DCF6202PH2-5)
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (208344)
- MITUTOYO Holtest, Digimatic, I/M 0.5" - 0.65" (468-264)
- MITUTOYO Dial Indicator, 0 to 0.125" Range, White (1507A)
- MITUTOYO Dial Indicator, 0 in to 1 in, White (2416A-10)
- MITUTOYO Holtest, Digimatic, 3.5" - 4" (468-273)
- MITUTOYO Snap Gage, Dial, 0-25mm (201-101)
- MITUTOYO Holtest, Digi, Head Set, 0.8"-2" (468-978)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-1RF)
- Mitutoyo Indicators, Indicator Holders & Accessories