Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 0.125" Range, White
Mfr # 1507A
Zoro # G0614177
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.125 in
- Features Stem Dia. 3/8" #4-48 UNF Thread; With Lug Back
- Accuracy +/-0.0005 in
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 1507A
- Zoro # G0614177
- UPC # 603908504306
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 40 mm |
Contact Point Dia. | 3 mm |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Description
Dial Indicator - Lug Back, Range 0 in to 0.125 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-25-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.125 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Balanced, Bearing Type Plain, Bezel Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 1/4-28", 3/4" dia. (SKTTF-022)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 1 7/16 132 (S08303)
- PROTO 9-13/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J292NC)
- MILWAUKEE TOOL SWITCH PACK Drum w/ Anchor Cable (47-53-2775)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.060 In (513-442-10T)
- MITUTOYO Micrometer, Outside, 300 (104-141A)
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 (2109AB-10)
- MITUTOYO Caliper Gage, Dial, Cggi, .40-1.2" (209-352)
- MITUTOYO Dial Indicator, 0 to 3 In, 0-100 (4887A-19)
- MITUTOYO Dial Tst Ind, .0001 In, .008 In, 15mm, BS, V (513-453-10E)
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- Mitutoyo Precision Measuring Tools