Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 0.050" Range, White
Mfr # 2805AB-10
Zoro # G0581660
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Range 0 in to 0.05 in
- Features Compact Size Great for Working In Small Spaces
- Accuracy +/-0.0001 in
- Contact Point Style Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 2805AB-10
- Zoro # G0581660
- UPC # 603908405870
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 57 mm |
Contact Point Dia. | 3 mm |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Stem Thread Size | M2.5 x 0.45 |
Description
Dial Indicator - Flat Back, Range 0 in to 0.05 in, Graduations 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat, Dial Color White, Dial Reading 0-5-0, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.05 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 13/16" 1/2" Drive 6pt Deep Socket (DW22912)
- TITAN Dead Blow Hammer, 16 oz. (63116)
- MALCO Hole Punch, Redline, 1/8 and 3/16 In (HP18KR)
- RHINO Throttle Valve Kit, Screen Fitting (600000)
- MITUTOYO Quickmike, Inch/mm (422-421-20)
- MITUTOYO Dial Test Indicator (513-443-10T)
- MITUTOYO Tension Gage, Dial, Ind Hand, 6-50Gf (546-135)
- MITUTOYO Dial Test Indicator Black Face (513-443-16T)
- MITUTOYO DIAL TI, BASIC SET, STANDARD (COMPACT), .008 IN, .0001 IN GRAD, WHITE (513-463-10E)
- MITUTOYO Dial Indicator, Long Stem 0-100, .01 (2048A-10)
- MITUTOYO Holtest, Type Ii, R, 3.5" - 4.0" (368-873)
- Mitutoyo Indicators, Indicator Holders & Accessories