Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 to 0.025" Range, White
Mfr # 2803AB-10
Zoro # G0581642
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Range 0 in to 0.025 in
- Features Compact Size Great for Working In Small Spaces
- Accuracy +/-0.0001 in
- Contact Point Style Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 2803AB-10
- Zoro # G0581642
- UPC # 603908403784
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 57 mm |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Description
Dial Indicator - Flat Back, Range 0 in to 0.025 in, Graduations 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat, Dial Color White, Dial Reading 0-5-0, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.025 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Collet (308PT)
- WIHA Nut Driver, 10.0mm, Solid, Ergo, Ins, 5 in. (32227)
- GARANT HSS-E-PM Blind Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (137870 7/8-9)
- WESTWARD Hand File, Knife Shape, 8 In, 44/45 TPI (12F816)
- MITUTOYO Holtest, Digimatic, 25-30mm (468-167)
- MITUTOYO Dial Indicator, 0 in to 0.5 in, White (2358A-10)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-10 (2804A-10)
- MITUTOYO Holtest, Digimatic, I/M 0.5" - 0.65" (468-264)
- MITUTOYO Snap Meter, Dial, 0-1" (523-131)
- MITUTOYO Dial indicators, 0.01-25 mm (2056A-01)
- WESTWARD Test Indicator, 1 In Dia, 0.02 In (6XU91)
- Mitutoyo Precision Measuring Tools