Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 in to 5 in, White
Mfr # 2358A-10CAL
Zoro # G202676451
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0 in
- Range 0 in to 5 in
- Accuracy +/-0.0001 in
- Reading Continuous
- Bearing Type Jeweled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 2358A-10CAL
- Zoro # G202676451
- UPC # 603908708735
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Stem Dia. | 0.38 in |
Stem Thread Size | #4-48 |
Dial Size | 57 mm |
Contact Point Dia. | 3 mm |
Dimension Type | Inch |
Description
Dial Indicator, Range 0 in to 5 in, Graduations 0 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Non-Removable Flat, Dial Color White, Dial Reading 0-10, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lug Back, Range per Revolution 0.01 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Multi-Tool Sandpaper, 80 Grit, 10/pk (A-95526)
- STANLEY 7 1/2 in Linemans Plier High Leverage, Steel (89-863)
- POWERWELD Long Nose Locking Pliers with Cutter, 10" (PW6LN)
- BOSCH SDS Max To 1/2-20 Arbor Adapter (HA1032)
- MITUTOYO Holtest, Digimatic, 1.2" - 1.6" (468-268)
- MITUTOYO Dial Tst Ind, .0001 In, .16 In, 15mm, BS, T (513-443-16A)
- MITUTOYO Dial Indicator, 0.001-1mm (1109AB-10)
- MITUTOYO Dial Indicator, 0 in to 0.5 in, White (2358A-10)
- MITUTOYO Dial Test Indicator Black Face (513-443-16T)
- MITUTOYO Mitutoyo 133197 3 mm Carbide Point Test Indicator (133197)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7023-3)
- Mitutoyo Indicators, Indicator Holders & Accessories