Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 in to 0.5 in, White
Mfr # 2358A-10
Zoro # G002668151
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0 in
- Range 0 in to 5 in
- Accuracy +/-0.0001 in
- Reading Continuous
- Bearing Type Jeweled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 2358A-10
- Zoro # G002668151
- UPC # 603908712510
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Stem Thread Size | #4-48 |
Dial Size | 57 mm |
Dimension Type | Inch |
Stem Dia. | 0.38 in |
Contact Point Dia. | 3 mm |
Description
Dial Indicator, Range 0 in to 5 in, Graduations 0 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Non-Removable Flat, Dial Color White, Dial Reading 0-10, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lug Back, Range per Revolution 0.01 mm, Reading Continuous, Bearing Type Jeweled, Bezel Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Pool Trowel w/a Woo, 12"x3 (CF271B)
- WESTWARD Socket Wrench Set, SAE, 1/4", 3/8" Dr, 23 pc (4PL99)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw (SPPIPENOTCH)
- TITAN Ratcheting Breaker Bar, 1/2"Dr, 24" (12024)
- MITUTOYO Dial Test Indicator (513-424-10T)
- MITUTOYO Snap Gage, Dial (201-154)
- MITUTOYO Dial indicators, 0.001-1 mm (2110AB-70)
- MITUTOYO Dial Tst Ind, .0001 In, .16 In, 15mm, BS, T (513-443-16A)
- MITUTOYO Dial Indicator, 0 to 3 In, 0-100 (4887A-19)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923AB-10)
- STARRETT Magnetic Base with Articulating Arm (660)
- Mitutoyo Precision Measuring Tools