Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0 in to 0.1 in, Balanced
Mfr # 1671AB
Zoro # G101977291
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.1 in
- Accuracy +/-0.0005 in
- Includes Certificate of Inspection, Clamp Assembly
- Reading Balanced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 1671AB
- Zoro # G101977291
- UPC # 603908704768
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Stem Dia. | 0.375 in |
Dial Size | 40 mm |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Description
Dial Indicator, Range 0 in to 0.1 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Flat Back, Dial Color White, Dial Reading 0-20-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Cerificate of Inspection, Maximum Measurement - Inch 0.1 in, Minimum Measurement - Inch 0.0005 in, Number of Indicators 1, Operation Type Vertical Plunger, Range per Revolution 0.04 in, Reading Balanced, Bearing Type Plain, Bezel Lock Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Service Wrench, 37 Mm opening size (U3537M)
- STARRETT Bimetal Band Saw Blade, 8-7/8" L, 1/2" W (BM10)
- PROTO 1/2 in Drive, 26mm Hex Metric Socket, 6 Points (J5426MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H265FX)
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.100 In (513-504-10T)
- MITUTOYO Dial Test Indicator Black Face (513-443-16T)
- MITUTOYO Dial indicator, 0.001-4 in (3428AB-19)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.8mm (513-404-10E)
- MITUTOYO Dial Indicator (1911AB-10)
- MITUTOYO Holtest, Type Ii, R, 1.2" - 1.6" (368-868)
- IGAGING Model# 400-030 Test Indicator + Holder Set - 400-U37 (400-U37)
- Mitutoyo Indicators, Indicator Holders & Accessories