Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0-100, .01
Mfr # 4046SB
Zoro # G7774571
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features large dial face
- Dial Color Black
- Standards 10mm
- Overall Height 3
- Overall Length 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 4046SB
- Zoro # G7774571
- UPC # 603908461821
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Height | 3 |
Overall Length | 5.5 |
Width | 3.5 |
Height | 3 |
Length | 5.5 |
Overall Width | 3.5 |
Details
Features | large dial face |
Item | DIAL INDICATOR 0-100,.01 |
Dial Color | Black |
Standards | 10mm |
Weight | 0.5 |
Description
Dial Indicator,0-100,.01
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 3 Inch Mandrel With Rings (39261)
- KIPP Swivel Feet Style A, metric (K0395.112)
- WIHA 3/8 in Drive Insulated Socket 24 mm, Hex, Metric (31524)
- WESTWARD 3/8 in Drive Pozidriv(R) Socket Bit SAE #1 Tip, 1 55/64 in L (3LE36)
- MITUTOYO Dial Indicator, 0 to 20 mm Range, White (2050AB)
- MITUTOYO Test Indicator, Dial (513-503-10H)
- MITUTOYO Micrometer, Outside, 300 (104-141A)
- MITUTOYO Dial indicator, 0.001-1 in (3416AB)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-50-0 (1411A)
- MITUTOYO Dial Indicator, .001, 1 In, 3/8, FB (2416AB-10)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-05)
- Mitutoyo Precision Measuring Tools