Shop All Dial Indicators
Mitutoyo
Dial Indicator. 0-100, .01
Mfr # 1044S-60
Zoro # G7763119
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features no through screw hole on the frame for high dust-resistance
- Standards 5mm
- Dial Color Black
- Width 3
- Overall Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 1044S-60
- Zoro # G7763119
- UPC # 603908509578
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Width | 3 |
Overall Width | 3 |
Overall Height | 2.5 |
Overall Length | 4.5 |
Height | 2.5 |
Length | 4.5 |
Details
Features | no through screw hole on the frame for high dust-resistance |
Item | DIAL INDICATOR. 0-100,.01 |
Standards | 5mm |
Dial Color | Black |
Weight | 0.5 |
Description
Dial Indicator. 0-100,.01
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Tube and Gear Cartridge, Plastic, 5 in. (ZXCART8-08)
- HYDE High Carbon Steel Flexible Joint Knife (2850)
- KO-KEN Socket 24mm Nut Grip 39mm 1/2 Sq. Drive (4450M-24)
- GEDORE Insulated Open Ended Wrench, 13mm (VDE 894 13)
- MITUTOYO Dial Indicator, 0.01-10mm (2046A-09)
- MITUTOYO Dial Indicator, 0 to 5mm, 0-100 (1160A)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-402-10E)
- MITUTOYO Dial Indicator, 0 to 10mm, 0-100 (2046A-11)
- MITUTOYO Dial Indicator, Fb, .001-1" (2417AB)
- MITUTOYO Mitutoyo 133197 3 mm Carbide Point Test Indicator (133197)
- PEACOCK 0-140Mm Dial Indicator (PC-2)
- Mitutoyo Precision Measuring Tools