Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0-100, 0.01mm
Mfr # 2320S-10
Zoro # G7771239
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric standard type
- Dial Color Black
- Standards 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 2320S-10
- Zoro # G7771239
- UPC # 603908392323
- Country of Origin Japan
- Category Dial Indicators
Details
Features | Metric standard type |
Item | DIAL INDICATOR 0-100, 0.01MM |
Dial Color | Black |
Standards | 20mm |
Description
Dial Indicator,0-100,0.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- UPPERHAND UPPERHAND FISH TAPE 125' (FTS-125R)
- OSG Jobber Drill Bit, 27/64 in., XPM (8613072)
- MILWAUKEE TOOL Seal (45-06-0050)
- MITUTOYO Dial Indicator, .001, 1 In, 3/8, FB (2416AB-10)
- MITUTOYO Dial Indicator, Long Stem 0-100, .01 (2048A-10)
- MITUTOYO Dial Indicator, 543, Digimatic, 1 In/25.4mm (543-852A)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-402-10T)
- MITUTOYO Dial Indicator, 0 to 10mm, 0-100 (2046A-11)
- MITUTOYO Dial indicators, 0.01-25 mm (2056A-01)
- STARRETT Indicator Test (711HSZ)
- Mitutoyo Indicators, Indicator Holders & Accessories