Shop All Dial Indicators
Mitutoyo
Dial Ind, 50-0-50, .001
Mfr # 2900A-70
Zoro # G7771449
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001mm
- Range 0.08mm
- Features Standard One Revolution Type for Error-Free Reading; Stem Dia 8mm, M2.5 x 0.45 Thread; With Lug Back; Shockproof Type; Waterproof Type
- Accuracy +/-0.003mm
- Bearing Type Jeweled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 2900A-70
- Zoro # G7771449
- UPC # 603908362531
- Country of Origin Japan
- Category Dial Indicators
Details
Graduations | 0.001mm |
Range | 0.08mm |
Features | Standard One Revolution Type for Error-Free Reading; Stem Dia 8mm, M2.5 x 0.45 Thread; With Lug Back; Shockproof Type; Waterproof Type |
Accuracy | +/-0.003mm |
Bearing Type | Jeweled |
Series | 2 |
Dial Reading | 40-0-40 |
Item | Dial Ind,50-0-50,.001 |
Description
Dial Ind,50-0-50,.001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 1-1/2In (600074CF)
- TOOLGRID WRENCHTGKS Wrench Kit SAE (TGR86002)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Tap Set (DWTS1-1/2-12)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41112)
- MITUTOYO Dial Test Indicator Black Face (513-443-16T)
- MITUTOYO Holtest (368-004)
- MITUTOYO Snap Gage, Dial (201-154)
- MITUTOYO Micrometer, Outside, 300 (104-141A)
- MITUTOYO Dial indicators, 0.0001-0.5 in (2358AB-10)
- MITUTOYO Dial indicators, 0.001-1 mm (2110AB-70)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-412-10E)
- Mitutoyo Precision Measuring Tools