Shop All Trailer & Towing Accessories
Mitutoyo
Dial Drop, 0 to 1" Range, 78 mm Dial Size
Mfr # 3416A
Zoro # G603457406
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Type Lug-On-Center Back
- Minimum Measurement - Inch 0.001 in
- Dial Size 78 mm
- Long Form Calibration Certificate No
- Standards ANSI/AGD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 3416A
- Zoro # G603457406
- Country of Origin Japan
- Category Trailer & Towing Accessories
Dimensions
Dial Size | 78 mm |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Contact Point Dia. | 3 mm |
Details
Back Type | Lug-On-Center Back |
Minimum Measurement - Inch | 0.001 in |
Long Form Calibration Certificate | No |
Standards | ANSI/AGD |
Accuracy | +/-0.0020 in |
Range | 0 in to 1 in |
Graduations | 0.0001 in, 0.001 in |
Series | 3416 |
Bezel Lock | Yes |
Dial Reading | 0-100-0 |
Item | Dial Drop .001-1INC2 |
Included Certification | Certificate of Inspection |
Reading | Continuous |
Includes | Bezel Clamp |
Includes Case | No |
Maximum Measurement - Inch | 1 in |
Range per Revolution | 0.1 in |
Bearing Type | Plain |
Contact Point Shape | Curved |
Description
Dial Drop .001-1INC2, Range 0 in to 1 in, Graduations 0.0001 in, 0.001 in, Accuracy +/-0.0020 in, Long Form Calibration Certificate No, Back Type Lug-On-Center Back, Dial Reading 0-100-0, Dial Size 78 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 1 in, Maximum Measurement - mm Not Applicable, Minimum Measurement - Inch 0.001 in, Minimum Measurement - mm Not Applicable, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N Oil Filter, Kn-198 (KN-198)
- WILSON ANTENNAS Extension Speaker, Black Finish (305600BLK)
- MONROE Shock/Strut Hardware Kit, P00576 (P00576)
- ECCO Forward Horn, 107Db, Low Frequency (FH577)
- CURT Adjustable Channel Mount, 45902 (45902)
- TIE DOWN ENGINEERING Tie Down Engineering Galvanized Fender Brackets, 1 pr., 2PK (81231)
- C.E. SMITH Panel Bracket, 5 in., UPC Label (10301G40)
- TRIMAX Universal RV Trailer Lock (UMAX100)
- BUYERS PRODUCTS Landscape Trailer Multi-Rack, 50 lb. (LT15)
- BUYERS PRODUCTS 8 Foot DumperDogg® Polymer Dump Insert (5532000)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 2.328 in. (16272)
- Mitutoyo Trailer & Towing Accessories