Shop All Trailer & Towing Accessories
Mitutoyo
Dial Drop, 0 to 0.25"Range, 40mm Dial Size
Mfr # 1411AB
Zoro # G403457415
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Thread Size #4-48
- Series 1411
- Bezel Lock Yes
- Range 0 to 0.25 in
- Included Certification Certificate of Inspection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 1411AB
- Zoro # G403457415
- Country of Origin Japan
- Category Trailer & Towing Accessories
Dimensions
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Dial Size | 40 mm |
Contact Point Dia. | 3 mm |
Details
Series | 1411 |
Bezel Lock | Yes |
Range | 0 to 0.25 in |
Included Certification | Certificate of Inspection |
Back Type | Flat Non-Removable Back Lug |
Includes | Bezel Clamp |
Item | Dial Drop .001-.25INB2 |
Reading | Balanced; Continuous |
Maximum Measurement - Inch | 0.25 in |
Standards | ANSI/AGD |
Includes Case | No |
Minimum Measurement - Inch | 0.001 in |
Accuracy | +/-0.0010 in |
Range per Revolution | 0.1 in |
Dial Reading | 0-50-0 |
Long Form Calibration Certificate | No |
Contact Point Shape | Curved |
Bearing Type | Plain |
Description
Dial Drop .001-.25INB2, Range 0 to 0.25 in, Accuracy +/-0.0010 in, Long Form Calibration Certificate No, Back Type Flat Non-Removable Back Lug, Dial Reading 0-50-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.25 in, Maximum Measurement - mm Not Applicable, Minimum Measurement - Inch 0.001 in, Minimum Measurement - mm Not Applicable, Range per Revolution 0.1 in, Reading Balanced; Continuous, Bearing Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING 500 lb capacity Drive Shaft and DPF Filter removal and installation tool (72060)
- GATES Tri-Power Belts, AX35 (AX35)
- SKF GREASE SEALS (18718)
- GREEN LEAF Tank Fitting Poly Fpt 1-1/4 (TF125P-E)
- MITUTOYO Dial Drop, 0 to 1" Range, 78 mm Dial Size (3416A)
- TOW-ALL Liftall Tsen240 X 20 Ft Blue Eye / Eye (TSEN240X20)
- BUYERS PRODUCTS COUPLER, A-FRAME, 2-5/16in, 10, 000 LB MGVW, (0091097)
- C.E. SMITH Y-Stop 3 in. x 3 in. - 1/2 in. ID - TPR, UPC Label (29751)
- INFINITE INTERNATIONAL Infinite Innovations UU629000 Double Eye 3 Leaf Trailer Spring (187070)
- FACTOR 55 Factor 55 FCT00250-06 Ultrahook with Shackle Mount; Gray (FCT00250-06)
- STOLTZ Stoltz RP-325 End Cap - 1/2 inch (RP-325)
- Mitutoyo Trailer & Towing Accessories