Shop All Dial Calipers
Mitutoyo
Dial Caliper, White, 0-8" Caliper Range
Mfr # 505-737
Zoro # G0614411
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted Plastic Case
- Features Inside, Outside, Depth and Step Measurement
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 505-737
- Zoro # G0614411
- UPC # 603908594079
- Country of Origin Japan
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 50 mm |
Jaw Depth - Upper Jaw | 24.5 mm |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Description
Dial Caliper, Range 0 in to 8 in, Accuracy +/-0.002 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 50 mm, Jaw Material Stainless Steel, Maximum Measurement - Inch 8 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Shrink Loop, Fits 2 in. to 4 in. (JP2R2X4LPOR)
- INGERSOLL-RAND 49 Piece 3/8 Inch Drive SAE/Metric Master Socket and Accessory Set (752001)
- SPEEDAIRE Pistol Grip Air Gun, 4-3/8" Extension (52KD71)
- STEELMAN 3-Piece Mini Wire and Cable Tool Set (Cutter, Stripper/Crimper) (42025)
- MITUTOYO Dial Caliper, 0 to 8" Range, 0.001 (505-743J)
- MITUTOYO Dial Caliper, 6In, 0.200/Rev, Carbide (505-744)
- MITUTOYO Depth Attachment for 12In/300mm Calipers (050085-10)
- MITUTOYO Dial Caliper 0 to 300, 2mm/Rev, Cert (505-745CAL)
- MITUTOYO Dial Caliper 2mm/Rev (505-745)
- MITUTOYO DIAL CAL GAGE, EXT, 2"/50.8mm, 169mm DPTH (209-917)
- STARRETT Hole Gage Set (S830FZ)
- Mitutoyo Dial Calipers