Shop All Dial Calipers
Mitutoyo
Dial Caliper w/Cert, 8 In, 0.100/Rev
Mfr # 505-743JCAL
Zoro # G2570687
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted Case, Certificate of Calibration
- Features TiN Coated Wear Surfaces
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 505-743JCAL
- Zoro # G2570687
- Country of Origin Japan
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 50 mm |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 24.5 mm |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Description
Dial Caliper, Range 0 in to 8 in, Accuracy +/-0.002 in, Long Form Calibration Certificate Yes, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 50 mm, Jaw Material Stainless Steel, Maximum Measurement - Inch 8 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #8 Countersink with 11/64" Drill Bit (DW2568)
- GEARWRENCH 12 Piece 72-Tooth 12 Point XL X-Beam™ Ratcheting Combination Metric Wrench Set (85888)
- ZORO SELECT O Ring Tool (WWG-DISP-ORTOOLB)
- COLLIS WORKHOLDING HD TAP DRIVER 2 HAND TAP 4MT (70411)
- MITUTOYO Dial Caliper, 6In, 0.100/Rev, Carbide (505-736)
- MITUTOYO DIAL CAL GAGE, CGGI 1.2-2" (209-355)
- MITUTOYO Dial Caliper, 6 In, Black, 0.100/Rev (505-742-56J)
- MITUTOYO Dial Caliper, 0-12 In (505-746)
- MITUTOYO Dial Caliper, 0 to 8" Range, 0.001 (505-743J)
- MITUTOYO Cggi, 2.0-2.8" (209-357)
- INSIZE Dial Caliper, 0-12" Range, 2" Jaw D, White (1311-12CAL)
- Mitutoyo Dial Calipers