Shop All Dial Calipers
Mitutoyo
Dial Caliper, 6In, 0.200/Rev, Carbide
Mfr # 505-744
Zoro # G1943575
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Carbide-Tipped Jaws, Lapped Jaws, Inverted Covered Rack and Dial Movement
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 505-744
- Zoro # G1943575
- UPC # 603908357186
- Country of Origin Japan
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 50 mm |
Depth Rod Shape | Rectangular |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 21 mm |
Measures Outside Dimension | Yes |
Description
Dial Caliper, Range 0 in to 6 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 50 mm, Jaw Material Carbide-Tipped, Maximum Measurement - Inch 6 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILL BIT 1/8""STRGHT 2PK (67508)
- MARSON Rivet Gun, Capacity 1/8" - 1/4" (M39032)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4340)
- MITUTOYO Dial Caliper, 0-6 In, Carbide Jaws (505-738)
- MITUTOYO Dial Caliper, 0-8 In, Dial A (505-741J)
- MITUTOYO Dial Caliper, 6In, 0.100/Rev, Carbide (505-736)
- MITUTOYO CGGO 0-.8" (209-455)
- MITUTOYO Dial Caliper, 6 In, Purple, 0.100/Rev (505-742-52J)
- MITUTOYO Caliper, Dial, 0-150 Mm (505-730)
- IGAGING Dial Caliper, 12" - 100-022 (100-022)
- Mitutoyo Calipers & Accessories