Shop All Dial Calipers
Mitutoyo
Dial Caliper, 6In, 0.100/Rev, Carbide
Mfr # 505-736
Zoro # G3260643
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Carbide-Tipped Jaws, Lapped Jaws, Inverted Covered Rack and Dial Movement
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 505-736
- Zoro # G3260643
- UPC # 603908357148
- Country of Origin Japan
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 40 mm |
Jaw Depth - Upper Jaw | 21 mm |
Depth Rod Shape | Rectangular |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Description
Dial Caliper, Range 0 in to 6 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 40 mm, Jaw Material Carbide-Tipped, Maximum Measurement - Inch 6 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Demolition Cutting Reciprocating Saw Blade (DS0906CWS3)
- TENG TOOLS M140050-C 1/4" Drive Sliding T-Bar (M140050-C)
- APEX Hex Bit Driver, 1/4" Drive, Magnetic (1510-P)
- BON TOOL Bon 15-405 Grid Punch Pliers 1/8" Hole (15-405)
- MITUTOYO Mitutoyo 05BAA113 Dial Caliper Washer Bezel Clamps (05BAA113)
- MITUTOYO Dial Caliper, 0-12 In, Cert (505-746CAL)
- MITUTOYO Dial Caliper w/Cert, 8 In, 0.100/Rev (505-743JCAL)
- MITUTOYO Depth Attachment for 4, 6, 8 In. Calipers (050083-10)
- MITUTOYO Dial Caliper, 6In, 0.200/Rev, Carbide (505-744)
- MITUTOYO Caliper, Dial, 0-150 Mm (505-730)
- MITUTOYO DIAL CAL GAGE, CGGI 1.2-2" (209-355)
- Mitutoyo Dial Calipers