Shop All Dial Calipers
Mitutoyo
Dial Caliper, 6 In, Purple, 0.100/Rev
Mfr # 505-742-52J
Zoro # G2066093
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fitted case
- Features Lapped Jaws, Inverted Covered Rack and Dial Movement
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 505-742-52J
- Zoro # G2066093
- UPC # 603908357230
- Country of Origin Japan
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 40 mm |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 21 mm |
Depth Rod Shape | Rectangular |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Description
Dial Caliper, Range 0 in to 6 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color Purple, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 40 mm, Jaw Material Stainless Steel, Maximum Measurement - Inch 6 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 18 Piece 5-90 Degree X 5 Degree Angle Gage Set (4901-0045)
- STEEL CITY TROWELS BY BON Bon 67-161 Pool Trowel, Blue Steel, 12 X 3, Comfort Grip (67-161)
- ZORO SELECT Nut Rivet Gun, Metric, M3, M4, M5, M6 (5TUW4)
- MILESCRAFT Trim45 Trimming Aid (8401)
- MITUTOYO Cggo, 0-.8" (209-456)
- MITUTOYO Dial Caliper, 0-12 In (505-746)
- MITUTOYO DIAL CAL GAGE, CGGI 1.2-2" (209-355)
- MITUTOYO Mitutoyo 05BAA113 Dial Caliper Washer Bezel Clamps (05BAA113)
- MITUTOYO Dial Caliper, 6 In, Red, 0.100 In/Rev (505-742-54J)
- MITUTOYO Dial Caliper, 6 In, Orange, 0.100/Rev (505-742-55J)
- MITUTOYO DIAL CAL GAGE, EXT, 2"/50.8mm, 169mm DPTH (209-917)
- Mitutoyo Calipers & Accessories